Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
2" BSP Lockable Steel Tap
By Hartle IGE
Order Code:
ZT1047893X
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/2-inch-bsp-lockable-steel-tap/p/ZT1047893X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
BT2SV
Lockable. Shut-off valve. Cast iron outlet spout.
Specifications
Specifications for 2" BSP Lockable Steel Tap
Thread Size
2in
Thread Type
BSP
Closure Type
Manual
Body Material
Steel
Weight
2.6kg
Additional Features
Lockable
Cast iron outlet spout
MFR Part No.
BT2SV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome