Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
2" BSP Self-closing Brass Valve
By Hartle IGE
Order Code:
ZT1047891X
Copy
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/2-inch-bsp-self-closing-brass-valve/p/ZT1047891X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
BT2BV
Heavy-duty. Self-closing.
Specifications
Specifications for 2" BSP Self-closing Brass Valve
Closure Type
Self-closing
Seal Material
Polyethylene
Weight
3kg
MFR Part No.
BT2BV
Body Material
Brass
Thread Type
BSP
Thread Size
2in
Additional Features
Heavy Duty