86L Drum Tray

Order Code: ZT2622125S

£109.99 Inc VAT (20%)


Description

• Compatable with standard 205L drums.
• Raised ribs help prevent spills coming into contact with base of drum.
• Collects spills and leaks.
• Reduce waste when filling drums.
• 86L Capacity.
• Model No. DRP102

See full description
Specifications for 86L Drum Tray
  • MFR Part No.
    DRP102
  • Weight
    5kg
  • Diameter
    890mm
  • Capacity
    86L
  • Height
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome