Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
BT2AV 2" BSP Push-button Self-closing
By Hartle IGE
2 Review
Order Code:
ZT1199352X
£16.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
16.49
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/bt2av-2-inch-bsp-push-button-self-closing/p/ZT1199352X
Add to quotation
Schedule an order and save 5%
View all Drum Lids & Accessories
Description
2" BSP push-button self-closing aluminium barrel tap with nitrile rubber seal.
Specifications
Specifications for BT2AV 2" BSP Push-button Self-closing
Seal Material
nitrile rubber
Body Material
aluminium
Closure Type
Self-closing
Weight
250g
Additional Features
push-button operation
Thread Size
2in
MFR Part No.
BT2AV
Thread Type
BSP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome