Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
Drum Bund Tray 50L Bund
By Romold
Order Code:
ZT1738623S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
5-9
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/drum-bund-tray-50l-bund/p/ZT1738623S
Add to quotation
View all Drum Lids & Accessories
Description
Drum Bund Tray 50ltr bund
Tags:
#BulkDiscount
Specifications
Specifications for Drum Bund Tray 50L Bund
Capacity
50L
Type
Bund Tray