Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
Drum Cover Single Regrind Shot Weight 2.42kg Black 326124
By VFM
1 Review
Order Code:
ZT1551040S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/drum-cover-single-regrind-shot-weight-2-42kg-black-326124/p/ZT1551040S
Add to quotation
View all Drum Lids & Accessories
Description
Drum Cover Single Regrind Shot Weight 2.42kg Black 326124
Specifications
Specifications for Drum Cover Single Regrind Shot Weight 2.42kg Black 326124
Width
610mm
Weight
0.9kg
Height
700mm
MFR Part No.
SBY12066
Depth
610mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome