Drum Insulation Cover for 200 - 220L Drums Black

Order Code: ZT4130493S

£259.99 Inc VAT (20%)


Description

Drum insulation cover, for 200 - 220 l drums, black. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = insulating. For container circumference = 1884 mm. For cylinder diameter = 600 mm. Height = 100 mm. Depth = 7 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = silicone fibreglass. Finish = nylon. Place of use = indoors/sheltered outdoor areas. Colour = black. High quality polyester fabric with fibreglass insulation. Provides protection from rapid cooling from the top. Ideal in combination with drum heating jackets.

See full description
Specifications for Drum Insulation Cover for 200 - 220L Drums Black
  • Colour
    Black
  • Product Type
    Insulation Cover
  • Depth
    7mm
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome