Drum Insulation Cover for 200L Food and Pharmaceutical Drums White

Order Code: ZT4130406S

£299.99 Inc VAT (20%)


Description

Drum insulation cover, for 200 l food and pharmaceutical drums, white. Supplied = assembled. Suitable for = 200 - 220 l steel/plastic drums. Purpose of use = insulating. For container circumference = 1884 mm. For cylinder diameter = 600 mm. Height = 100 mm. Width = 600 mm. Depth = 600 mm. Test symbol = EU Directive (2015/863/EU) Product type = insulation covers. Material = silicone fibreglass. Place of use = indoors/sheltered outdoor areas. Colour = white. To minimise heat loss through the drum lid. Made from special silicone materials that are safe for use with foodstuffs. Ideal in combination with drum heating jackets. For 200 - 220 l standard drums. Suitable for use in the food and pharmaceutical industries.

See full description
Specifications for Drum Insulation Cover for 200L Food and Pharmaceutical Drums White
  • Colour
    White
  • Product Type
    Insulation Cover
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome