Lid & Liner Kits 16312 Midi 125 Micron

Lid & Liner Kits 16312 Midi 125 Micron

Order Code: ZT5130316S

£82.99 Inc VAT (20%)
£89.997.5% off


Description

Designed and only for use with 3M� PPS� items. Not compatible with 3M� PPS� Series 2.0 items.
Kits contain disposable lids with micron filters, liners and sealing plugs
Available for 3M� PPS� Cups & Collars in four sizes from 180 ml up to 850 ml for jobs ranging from spot repairs to large repairs
3M� PPS� Paint Preparation System is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
System enables the painter to consistently spray at 90 degrees to the part, no matter the part orientation (even upside down)
Reduces the chance of outside contamination, delivers consistent material transfer and helps reduce paint consumption
3M� PPS� Paint Preparation System reduces cleaning solvent consumption and reduces prep and clean-up time.

Suggested Applications

See full description
Specifications for Lid & Liner Kits 16312 Midi 125 Micron
  • Product Type
    Lid & Liner Kits