Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 - 9 | £38.39 | 4% |
10 + | £36.79 | 8% |
Lid, for 6 l buckets, transparent. Supplied = assembled. Colour = transparent. Width = 242 mm. Length = 187 mm. Height = 35 mm. Material = plastic. Weight = 0.1 kg. Product type = accessories for waste collectors.