Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
Loose Fitting 205L Drum Lid
By Romold
Order Code:
ZT1738646S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.24
5%
1
Add to basket
Get it in
5-9
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/loose-fitting-205l-drum-lid/p/ZT1738646S
Add to quotation
View all Drum Lids & Accessories
Description
Loose fitting 205ltr Drum Lid
Tags:
#BulkDiscount
Specifications
Specifications for Loose Fitting 205L Drum Lid
Product Type
Drum Lid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome