PE Drum Lid, For 200 L Drums, Yellow

Order Code: ZT2677032S

£144.99 Inc VAT (20%)


Description

PE drum lid, for 200 l drums, yellow. Supplied = assembled. Colour = yellow. Height = 70 mm. Material = polyethylene. Diameter = 650 mm. Weight = 4 kg. Product type = drum handling. Protects 200 litre drums and drum contents. Tapered - for optimum drainage of water - ideal for storing drums outdoors. Made of yellow polyethylene. Drum lid made of robust, weather resistant, durable polyethylene. Highly resistant to oils, acids, alkaline solutions, many aggressive fluids and chemicals. Simply place on top of the drum. Projecting - for optimal drum protection.

See full description
Specifications for PE Drum Lid, For 200 L Drums, Yellow
  • Material
    Polyethylene
  • Diameter
    650mm
  • Colour
    Yellow
  • Product Type
    Drum Handling
  • Supplied
    Assembled
  • Weight
    4kg
  • Height
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome