Round Drum Drain Tap, With Adapter, DN 15mm

Order Code: ZT2736309S

£24.99each Inc VAT (20%)
£49.98 minimum order value
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 - 19£22.4910%
20 +£21.2415%

Minimum order quantity: 2.

Description

Round drum drain tap, with adapter, 2+ items, DN 15 mm. Supplied = assembled. Category = drums and tanks. Product type = accessories. Material = polypropylene. Colour = red, white. Width = 75 mm. Height = 50 mm. Length = 85 mm. Model = DN 15.

Specifications for Round Drum Drain Tap, With Adapter, DN 15mm
  • Material
    Polypropylene
  • Colour
    Red, White
  • Product Type
    Accessories
  • Width
    75mm
  • Supplied
    Assembled
  • Length
    85mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome