Safety Drum Lid, For 200 L Drums, Red

Safety Drum Lid, For 200 L Drums, Red

Order Code: ZT2718011SCopy

£499.99 Inc VAT (20%)


Description

Safety drum lid, for 200 l drums, red. Supplied = assembled. Colour = red. For capacity = 200 litres. Material = sheet steel. Weight = 6.14 kg. Product type = safety drums. Transforms 200 litre drums into safety waste containers for flammable waste. Lid closes automatically in the event of fire. Fast, easy installation on existing, empty and open steel drums. Robust sheet steel construction. Chemical resistant powder coating, red. Suitable for steel drums with drum 565 - 578 mm. In the event of a fire, the safety lead in the lid melts (at 74 °C) - drum lid closes automatically.

See full description
Specifications for Safety Drum Lid, For 200 L Drums, Red
  • Colour
    Red
  • Material
    Sheet Steel
  • Product Type
    Safety Drums
  • Supplied
    Assembled
  • Weight
    6.14kg
  • For Capacity
    200L