Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
Secure Drum Lid for 205L Drums
By Romold
Order Code:
ZT1738654S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£49.81
6%
1
Add to basket
Get it in
5-9
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/secure-drum-lid-for-205l-drums/p/ZT1738654S
Add to quotation
View all Drum Lids & Accessories
Description
Secure Drum Lid for 205ltr drums
Tags:
#BulkDiscount
Specifications
Specifications for Secure Drum Lid for 205L Drums
Product Type
Drum Lid
Capacity
205L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome