Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Drums & Liquid Storage
Bucket Lids & Accessories
Drum Lids & Accessories
Spill Tray Suitable for 4 x 25L Cans 100L Bund
By Romold
Order Code:
ZT1738674S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/storage-and-handling/drum-lids-and-accessories/spill-tray-suitable-for-4-x-25l-cans-100l-bund/p/ZT1738674S
Add to quotation
View all Drum Lids & Accessories
Description
Spill Tray suitable for 4 x 25ltr cans 100ltr bund
Specifications
Specifications for Spill Tray Suitable for 4 x 25L Cans 100L Bund
Product Type
Spill Tray
Capacity
100L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome