500kg Drum Pincer - Sidelift

Order Code: ZT1172356P

£219.99 Inc VAT (20%)


Description

The Warrior Drum Pincers are made from 100% steel.Works easily with an overhead hoist or a hook from a forklift.

Lift Capacity 500kg
Drum 205Ltr
Weight 7.5kg

See full description
Specifications for 500kg Drum Pincer - Sidelift
  • Product Type
    Drum Pincer
  • Material
    Steel
  • Weight
    7.5kg
  • Drum Capacity
    205L