0
1

Drum Grab 350kg Capacity

Order Code: ZT1225696P

£119.99 Inc VAT (20%)


Description

Lifts open or closed, loaded, steel drums with the aid of an overhead hoist. Keeps drum in vertical position reducing spillage. Heavy-duty steel construction. Suitable for use with 205L drums.

Specifications for Drum Grab 350kg Capacity
  • MFR Part No.
    DG01
  • Capacity
    350kg
  • Weight
    9kg
  • Drum Size
    205L