Drum Grip, Lifting Height 780mm, Max. Load 300 Kg

Order Code: ZT2681053S

£1,449.99 Inc VAT (20%)


Description

Drum grip, lifting height 780 mm, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Lifting height = 780 mm. For drum capacities = 200 litres. Height = 1550 mm. Colour = basalt grey RAL 7012. Length = 930 mm. Width = 905 mm. Chassis clearance width = 795 mm. Finish = powder coated. Product type = drum grips. Spring mounted clamp securely grips any drum edge. Low chassis for positioning under pallets. Ensure efficient drum handling. High lifting height. For steel drums with a diameter of 572 mm. Powder coated in basalt grey RAL 7012.

See full description
Specifications for Drum Grip, Lifting Height 780mm, Max. Load 300 Kg
  • Colour
    Light Grey
  • Product Type
    Drum Grips
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Length
    930mm
  • Height
    1550mm
  • Width
    905mm
  • For Drum Capacities
    200L
  • Lift Height
    780mm
  • Chassis Clearance Width
    795mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome