Drum Lifter for 1 Lidded Drum Zinc Plated

Order Code: ZT4131755S

£3,199.99 Inc VAT (20%)


Description

Drum lifter, for 1 lidded drum, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 810 mm. Length = 1285 mm. Width = 585 mm. Max. load = 800 kg. Model = for forklift operation. Number of drums = 1 pcs. Weight = 100 kg. Forklift pocket spacing = 230 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum clamps. Maximum transport capacity: 1 drum. Transport of full lidded drums from 110 - 220 litres. Extremely high clamping force. Adjustable drum stop for adaptation to the drum types. Rubber stop to prevent drum damage. Drum lifter for use on a stacker for safe and fast transport of full plastic lidded drums and conical lidded drums with a capacity from 110 to 220 litres. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.

See full description
Specifications for Drum Lifter for 1 Lidded Drum Zinc Plated
  • Product Type
    Drum Lifter
  • Weight
    100kg
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome