Drum Lifter for 1 x 60L Bung Drum Yellow Orange

Order Code: ZT4131651S

£1,999.99 Inc VAT (20%)


Description

Drum lifter, for 1 x 60 l bung drum, yellow orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 460 mm. Length = 1050 mm. Width = 410 mm. Max. load = 100 kg. Model = for forklift operation. Number of drums = 1 pcs. Weight = 32 kg. Forklift pocket spacing = 120 mm. Internal forklift pocket dimensions WxH = 140x60 mm. Product type = drum clamps. Maximum transport capacity: 1 drum. Transport of full 60 l steel bung drums. Ideally suited for low drums. Extremely high clamping force. Rubber stop to prevent drum damage. Drum lifter for use on a stacker for safe and fast transport of full 60 litre steel sheet pile drums. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.

See full description
Specifications for Drum Lifter for 1 x 60L Bung Drum Yellow Orange
  • Finish
    Painted
  • Product Type
    Drum Lifter
  • Colour
    Yellow Orange RAL 2000
  • Length
    1050mm
  • Width
    410mm
  • Height
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome