Drum Lifter for 2 Lidded Drums Zinc Plated

Order Code: ZT4131793S

£5,399.99 Inc VAT (20%)


Description

Drum lifter, for 2 lidded drums, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 810 mm. Length = 1285 mm. Width = 940 mm. Max. load = 1600 kg. Model = for forklift operation. Number of drums = 2 pcs. Weight = 146 kg. Forklift pocket spacing = 534 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum clamps. Maximum transport capacity: 2 drums. Transport of full lidded drums from 110 - 220 litres. Extremely high clamping force. Adjustable drum stop for adaptation to the drum types. Rubber stop to prevent drum damage. Drum lifter for use on a stacker for safe and fast transport of full plastic lidded drums and conical lidded drums with a capacity from 110 to 220 litres. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.

See full description
Specifications for Drum Lifter for 2 Lidded Drums Zinc Plated
  • Product Type
    Drum Lifter
  • Finish
    Zinc Plated
  • Width
    940mm
  • Height
    810mm
  • Length
    1285mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome