Drum Lifter, Lifting Height 530 - 1070mm, Max. Load 300 Kg, LxWxH 980 X 1045 X 1190mm

Order Code: ZT2730750S

£6,199.99 Inc VAT (20%)


Description

Drum lifter, lifting height 530 - 1070 mm, max. load 300 kg, LxWxH 980 x 1045 x 1190 mm. Supplied = assembled. Max. load = 300 kg. Lifting height = 1070 mm. For drum capacities = 1x200 litres, upright. Wheel type = nylon. Height = 1190 mm. Colour = black grey RAL 7021, bright red orange RAL 2008. Length = 980 mm. Width = 1045 mm. Swivel castor diameter = 125 mm. Fork roller diameter = 75 mm. Product type = drum grips. With automatic drum clamp. Ideal for 200 litre metal channel and rolling hoop drums. Lifting by pump action of the hydraulic drawbar, lowering with pedal or lever in the drawbar handle.

See full description
Specifications for Drum Lifter, Lifting Height 530 - 1070mm, Max. Load 300 Kg, LxWxH 980 X 1045 X 1190mm
  • Product Type
    Drum Grips
  • Supplied
    Assembled
  • Load Capacity
    300kg
  • Colour
    Black Grey
  • Swivel Castor Diameter
    125mm
  • Length
    980mm
  • Width
    1045mm
  • Height
    1190mm
  • Wheel Type
    Nylon
  • Fork Roller Diameter
    75mm
  • For Drum Capacities
    1x200L
  • Lift Height
    1070mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome