0
1
2
3
4

Drum Lifter Suitable for Euro & UK Pallets

Order Code: ZT1024293X

£1,099.99 Inc VAT (20%)


Description

Ideal for moving drums from Euro and UK pallets. CE marked and plated.
Designed to carry full or empty 210 litre steel drums.
Foot operated hydraulic pump.
Lifts a drum up to 740mm off the ground.
This unit smoothly lifts the drum which is held firm by the clamp.
Mobile on 2 fixed and 2 swivel braked 125mm nylon castors.

See full description
Specifications for Drum Lifter Suitable for Euro & UK Pallets
  • Product Type
    Drum Lifter
  • Finish
    Plated
  • Lift Height
    740mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome