Drum Lifter with Wide Rim Grip for 1 Drum Yellow Orange

Order Code: ZT4131600S

£3,299.99 Inc VAT (20%)


Description

Drum lifter with wide rim grip, for 1 drum, yellow orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 925 mm. Length = 1295 mm. Width = 585 mm. Max. load = 800 kg. Model = for forklift operation. Number of drums = 1 pcs. Weight = 87 kg. Forklift pocket spacing = 230 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum clamps. Maximum transport capacity: 1 drum. Extremely high clamping force. Extra wide rim grip. Rubber stop to prevent drum damage. For 200 l steel and 220 l plastic drums. Drum lifter for use on a stacker for safe and fast transport of full 200 l steel bung drums, steel lidded drums, 220 l plastic L-ring drums and plastic double L-ring drums With wide rim grip. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.

See full description
Specifications for Drum Lifter with Wide Rim Grip for 1 Drum Yellow Orange
  • Product Type
    Drum Clamps
  • Finish
    Painted
  • Length
    1295mm
  • Height
    925mm
  • Width
    585mm
  • Colour
    Yellow Orange RAL 2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome