Drum Lifter with Wide Rim Grip for 2 Drums Yellow Orange

Order Code: ZT4131781S

£5,499.99 Inc VAT (20%)


Description

Drum lifter with wide rim grip, for 2 drums, yellow orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 925 mm. Length = 1185 mm. Width = 940 mm. Max. load = 1600 kg. Model = for forklift operation. Number of drums = 2 pcs. Weight = 127 kg. Forklift pocket spacing = 530 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum clamps. Maximum transport capacity: 2 drums. Extremely high clamping force. Extra wide rim grip. Rubber stop to prevent drum damage. For 200 l steel and 220 l plastic drums. Drum lifter for use on a stacker for safe and fast transport of full 200 l steel bung drums, steel lidded drums, 220 l plastic L-ring drums and plastic double L-ring drums With wide rim grip. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.

See full description
Specifications for Drum Lifter with Wide Rim Grip for 2 Drums Yellow Orange
  • Product Type
    Drum Clamps
  • Finish
    Painted
  • Height
    925mm
  • Width
    940mm
  • Colour
    Yellow Orange RAL 2000
  • Length
    1185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome