Drum lifter with wide rim grip, for 2 drums, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 925 mm. Length = 1185 mm. Width = 940 mm. Max. load = 1600 kg. Model = for forklift operation. Number of drums = 2 pcs. Weight = 137 kg. Forklift pocket spacing = 530 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum clamps. Maximum transport capacity: 2 drums. Extremely high clamping force. Extra wide rim grip. Rubber stop to prevent drum damage. For 200 l steel and 220 l plastic drums. Drum lifter for use on a stacker for safe and fast transport of full 200 l steel bung drums, steel lidded drums, 220 l plastic L-ring drums and plastic double L-ring drums With wide rim grip. Robust sheet steel construction, easy to see for the stacker operator. Zinc plated gripper device as standard. Gripper rail bolted to the base frame, secured to prevent unintentional slippage.