Drum Lifting And Tilting Unit, LxWxH 1470 X 1260 X 2040mm, Max. Load 400 Kg

Order Code: ZT2732238S

£4,199.99 Inc VAT (20%)


Description

Drum lifting and tilting unit, LxWxH 1470 x 1260 x 2040 mm, max. load 400 kg. Supplied = assembled. Max. load = 400 kg. Lifting height = 1530 mm. Slope = 330°. Wheel type = nylon. Height = 2040 mm. Colour = light blue RAL 5012. Length = 1470 mm. Width = 1260 mm. Drum handling model = mobile. Chassis clearance width = 910 mm. Finish = powder coated. Swivel castor diameter = 150 mm. Fork roller diameter = 150 mm. Product type = drum grips. Sturdy and robust construction. Variable drum holder. 3 drum grip points. Drum holder in silver.

See full description
Specifications for Drum Lifting And Tilting Unit, LxWxH 1470 X 1260 X 2040mm, Max. Load 400 Kg
  • Colour
    Gentian Blue
  • Product Type
    Drum Grips
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Finish
    Powder Coated
  • Swivel Castor Diameter
    150mm
  • Length
    1470mm
  • Wheel Type
    Nylon
  • Width
    1260mm
  • Height
    2040mm
  • Lift Height
    1530mm
  • Fork Roller Diameter
    150mm
  • Drum Handling Model
    Mobile
  • Slope
    330°
  • Chassis Clearance Width
    910mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome