Drum Lifting And Tilting Unit, Max. Load 400 Kg, LxWxH 1220 X 1100 X 1950mm

Order Code: ZT2737242S

£2,799.99 Inc VAT (20%)


Description

Drum lifting and tilting unit, max. load 400 kg, LxWxH 1220 x 1100 x 1950 mm. Supplied = assembled. Max. load = 400 kg. Lifting height = 1350 mm. For drum capacities = 200 litres. Slope = 120°. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polyurethane. Height = 1950 mm. Colour = basalt grey RAL 7012. Length = 1220 mm. Width = 1100 mm. Chassis clearance width = 950 mm. Swivel castor diameter = 180 mm. Fork roller diameter = 180 mm. Product type = drum grips. Pressure relief valve for a long service life. Lift operated by drawbar or pedal. Drum tilt is regulated with a turning wheel. Straddle Euro pallets, hold, rotate and empty drums. Lift operated by drawbar or pedal. Overload valve for a long service life. Powder coated, basalt grey RAL 7012. Drum tilt is regulated with a turning wheel. Angle of inclination approx. 120°. 2 swivel castors with wheel stops, 180 mm, and 2 fork rollers, 180 mm, made of polyurethane. Max. load 400 kg, lifting height 1350 mm, chassis clearance width 950 mm. Length x width x height 1220 x 1100 x 1950 mm. For 200 litre metal channel and rolling hoop drums.

See full description
Specifications for Drum Lifting And Tilting Unit, Max. Load 400 Kg, LxWxH 1220 X 1100 X 1950mm
  • Load Capacity
    400kg
  • Supplied
    Assembled
  • Product Type
    Drum Grips
  • Colour
    Basalt Grey
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Swivel Castor Diameter
    180mm
  • Length
    1220mm
  • Height
    1950mm
  • Width
    1100mm
  • Wheel Type
    Polyurethane
  • Lift Height
    1350mm
  • Fork Roller Diameter
    180mm
  • For Drum Capacities
    200L
  • Slope
    120°
  • Chassis Clearance Width
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome