Drum Tilting Unit, For Forklift And Crane Operation, With Hand Crank, Zinc Plated

Order Code: ZT2694172S

£4,399.99 Inc VAT (20%)


Description

Drum tilting unit, for forklift and crane operation, with hand crank, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 430 mm. Length = 1000 mm. Width = 1000 mm. Max. load = 300 kg. Model = with hand crank. Drum holder = 60 - 200 litre steel and plastic drums and 120/240 litre waste collectors. Weight = 77 kg. Product type = drum tippers. Drum can be rotated by up to 360°. Drum holder with rotary mechanism. For 60 to 220 litre steel and plastic drums and 120 and 240 litre waste collectors. With prism, tension belt and double screw gears.

See full description
Specifications for Drum Tilting Unit, For Forklift And Crane Operation, With Hand Crank, Zinc Plated
  • Supplied
    Assembled
  • Load Capacity
    300kg
  • Product Type
    Drum Tippers
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • Distance Across Forks
    650mm
  • Width
    1000mm
  • Height
    430mm
  • Length
    1000mm
  • Weight
    77kg
  • Fork Cross Section
    150x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome