Drum Tilting Unit, For Forklift Operation, With Chain Loop, Painted Yellow Orange - 83kg

Order Code: ZT2731172S

£3,599.99 Inc VAT (20%)


Description

Drum tilting unit, for forklift operation, with chain loop, painted yellow orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 610 mm. Length = 1250 mm. Width = 1000 mm. Max. load = 360 kg. Model = with hand crank. Drum holder = 200 l rolling hoop drums or channel drums, 560 mm (+10/-25 mm) Weight = 83 kg. Product type = drum tippers. Drum can be rotated by up to 360°. Drum holder with rotary mechanism. For 200 litre rolling hoop drums or channel drums, 560 mm (+10/-25 mm) Regulated drum emptying at any height. Drum holder with cam type closure.

See full description
Specifications for Drum Tilting Unit, For Forklift Operation, With Chain Loop, Painted Yellow Orange - 83kg
  • Supplied
    Assembled
  • Load Capacity
    360kg
  • Product Type
    Drum Tippers
  • Colour
    Yellow Orange
  • Finish
    Painted
  • Distance Across Forks
    650mm
  • Length
    1250mm
  • Height
    610mm
  • Width
    1000mm
  • Weight
    83kg
  • Fork Cross Section
    150x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome