Drum Tilting Unit with Chain Loop and for Use with A Crane Zinc Plated

Order Code: ZT4131419S

£3,999.99 Inc VAT (20%)


Description

Drum tilting unit, with chain loop and for use with a crane, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 1010 mm. Length = 650 mm. Width = 1020 mm. Max. load = 360 kg. Model = for forklift and crane operation. Number of drums = 1 pcs. Weight = 85 kg. Forklift pocket spacing = 330 mm. Internal forklift pocket dimensions WxH = 200x85 mm. Product type = drum tippers. Tipping process using chain loop. Can also be used for crane operation. Drum holder with cam type lock. For 200 l steel drums. 360° rotation. Drum holder with rotary mechanism. Drum tipper for use with a stacker for picking up, transporting and emptying 200 l steel bung drums and steel lidded drums in measured quantities. For drum Ø 590 mm (+10/-25 mm) Stable holder design with forklift pockets and crane eyelets, protection from accidental slippage.

See full description
Specifications for Drum Tilting Unit with Chain Loop and for Use with A Crane Zinc Plated
  • Finish
    Zinc Plated
  • Product Type
    Drum Tippers
  • Fork Cross Section
    150x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome