Drum Tilting Unit with Rotary Mechanism and Hand Crank Zinc Plated

Order Code: ZT4131448S

£5,199.99 Inc VAT (20%)


Description

Drum tilting unit, with rotary mechanism and hand crank, zinc plated. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Max. fork cross section = 150x60 mm. Distance across forks = 650 mm. Height = 890 mm. Length = 1940 mm. Width = 1095 mm. Max. load = 360 kg. Model = for forklift operation. Number of drums = 1 pcs. Weight = 149 kg. Forklift pocket spacing = 530 mm. Internal forklift pocket dimensions WxH = 170x75 mm. Product type = drum tippers. With bolted on rotary mechanism. Tipping process using hand crank. Drum holder with cam type lock. For steel and plastic drums from 110 - 220 litres. 270° rotation. Drum holder with rotary mechanism. Drum tipper for use with a stacker for picking up and emptying steel bung drums, steel lidded drums, rolling hoop drums, plastic L-ring drums, plastic double L-ring drums and plastic lidded drums with a capacity from 110 to 220 litres For drum Ø 490 - 590 mm. Stable base frame, protected from accidental slippage. Self-locking gearbox.

See full description
Specifications for Drum Tilting Unit with Rotary Mechanism and Hand Crank Zinc Plated
  • Product Type
    Drum Tippers
  • Finish
    Zinc Plated
  • Width
    1095mm
  • Length
    1940mm
  • Height
    890mm
  • Drum Capacity
    110 - 220 litres
  • Weight
    149kg