Forklift Accessible Cupboard Plinth, For WxD 1550 X 1025mm, For Drum Cupboard

Order Code: ZT2707334S

£799.99 Inc VAT (20%)


Description

Forklift accessible cupboard plinth, for WxD 1550 x 1025 mm, for drum cupboard. Supplied = assembled. For depth = 1025 mm. For width = 1550 mm. Weight = 70.6 kg. Product type = accessories for fire-resistant gas cylinder cupboards. For easy positioning under hazardous goods drum cupboards. Internal transport of empty drum cupboards. Forklift accessible plinth with removable cover plate. Please note: Due to the heavy weight of the hazardous goods drum cupboards, we recommend ordering the plinth together with the cabinet. The plinth is then delivered mounted on the cabinet. Subsequent assembly of the forklift accessible plinth is only possible with considerable additional effort, as the heavy cabinets have to be moved back onto a pallet for the assembly of the plinth.

See full description
Specifications for Forklift Accessible Cupboard Plinth, For WxD 1550 X 1025mm, For Drum Cupboard
  • Supplied
    Assembled
  • For Width
    1550mm
  • For Depth
    1025mm
  • Weight
    70.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome