Forklift Accessible Cupboard Plinth, For WxD 900 X 900mm, For Drum Cupboard

Order Code: ZT2707174S

£699.99 Inc VAT (20%)


Description

Forklift accessible cupboard plinth, for WxD 900 x 900 mm, for drum cupboard. Supplied = assembled. For depth = 900 mm. For width = 900 mm. Weight = 38.2 kg. Product type = accessories for fire-resistant gas cylinder cupboards. For easy positioning under hazardous goods drum cupboards. Internal transport of empty drum cupboards. Forklift accessible plinth with removable cover plate. Please note: Due to the heavy weight of the hazardous goods drum cupboards, we recommend ordering the plinth together with the cabinet. The plinth is then delivered mounted on the cabinet. Subsequent assembly of the forklift accessible plinth is only possible with considerable additional effort, as the heavy cabinets have to be moved back onto a pallet for the assembly of the plinth.

See full description
Specifications for Forklift Accessible Cupboard Plinth, For WxD 900 X 900mm, For Drum Cupboard
  • Supplied
    Assembled
  • For Depth
    900mm
  • For Width
    900mm
  • Weight
    38.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome