Forklift Mounted Drum Positioner

Order Code: ZT3415866S

£1,029.99 Inc VAT (20%)


Description

Lifts, carries & positions the drum onto or off drum stands and racks, and will also deposit the drum to the vertical position.An attachment that can 'up end' or lay flat 210 litre steel and 'L' ring plastic drums.No girdle around unit making it ideal for use with drum racks, pallets and racking.Eliminates manual handling - can be operated from seat of truck - no modifications necessary.Maximum fork entry size 150 x 60mm.Certified lifting capacity 400kg.Weight 75 kg.CE marked.

See full description
Specifications for Forklift Mounted Drum Positioner
  • Product Type
    Drum Positioner
  • Material
    Steel
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome