0
1

Gator Grip Forklift Drum Grab 400kg Capacity

Order Code: ZT1225701P

£499.99 Inc VAT (20%)


Description

Manufactured from heavy-duty steel. Fitted with automatic grip lock to ensure maximum grip is maintained over rough terrain. Features suspension system to ensure safety. Suitable for use with 205L steel drums. Unit attaches to most forklifts and is secured using two heavy-duty fixing bolts.

Specifications for Gator Grip Forklift Drum Grab 400kg Capacity
  • MFR Part No.
    DG06
  • Capacity
    400kg
  • Weight
    60kg
  • Drum Size
    205L
  • Fork Opening
    560mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome