Mini Lifter, Max. Load 65 Kg, Steel, Height 1932mm

Order Code: ZT2733343S

£3,999.99 Inc VAT (20%)


Description

Mini lifter, max. load 65 kg, steel, height 1932 mm. Supplied = flat pack. Max. load = 65 kg. Load centre = 220 mm. Lifting range = 127 - 1569 mm. Overall length = 816 mm. Overall width = 498 mm. Overall height = 1932 mm. Clearance height = 91 mm. Material = steel, aluminium. Feature = electric. Finish = powder coated. Colour = sky blue RAL 5015. Fittings = battery. Battery = 2x12 V/7.2 Ah. Battery charger = 100 - 240 V/1 A. Max. load 65 kg. Suitable for Euro pallets, clearance height 91 mm. Proven, durable technology. More powerful than comparable lifters and even more versatile with a lifting height of 1569 or 1819 mm. Linear lifting-lowering movement by means of a precision spindle. Soft start and stop. Electronic overload protection and safety friction clutch. Progressively height adjustable handles. Removable nylon platform is supplied. Long life, robust steel/aluminium construction. Aluminium, steel parts and motor housing powder coated in sky blue RAL 5015. Mini lifters Are used where frequent lifting is required. The low weight, non-marking tyres with wheel stops and ergonomically placed handles make these lifters exceptionally manoeuvrable and versatile. Delivered with support legs unattached - easy self-assembly. Available on request Other lifting heights, ESD wheel fittings, custom made accessories and much more.

See full description
Specifications for Mini Lifter, Max. Load 65 Kg, Steel, Height 1932mm
  • Load Capacity
    65kg
  • Colour
    Sky Blue
  • Finish
    Powder-coated
  • Supplied
    Flat Pack
  • Load Centre
    220mm
  • Material
    Steel, Aluminium
  • Overall Width
    498mm
  • Overall Length
    816mm
  • Overall Height
    1932mm
  • Fittings
    Battery
  • Features
    Electric
  • Battery Charger
    100 - 240 V / 1 A
  • Lifting Range
    127 - 1569mm
  • Battery
    2x12 V / 7.2 Ah
  • Clearance Height
    91mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome