PE Sump Tray For 2 X 200 Litre Drums, Clearance For Forklift, Height 350mm, Without Grate

Order Code: ZT2719835S

£439.99 Inc VAT (20%)


Description

PE sump tray for 2 x 200 litre drums, clearance for forklift, height 350 mm, without grate. Supplied = assembled. Sump capacity = 217 l. Drum capacity = 1x200 l. Type of grate = without. Length = 1245 mm. Width = 865 mm. Height = 350 mm. Material = polyethylene. Design of sump tray = clearance for forklift. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. For media = water hazardous dangerous goods, chemicals, acids and alkalis, oils. Hazard class = for water hazardous liquids in GHS categories 1 - 4. Distributed load = 760 kg/m². Weight = 15 kg. Tray with fork clearance Safe storage and internal transport of water hazardous liquids in GHS categories 1 - 4. Made of polyethylene - highly resistant to oils, acids and alkaline solutions. Drums can be stored directly on the sump tray grate or on pallets. Low overall height for easy drum handling. Lightweight, weather resistant, durable, robust. With general certification from the DIBt (German Institute for Construction Technology) , Berlin. Robust construction, manufactured with seamless injection moulding process. Can be accessed from four sides with forklift or pallet truck.

See full description
Specifications for PE Sump Tray For 2 X 200 Litre Drums, Clearance For Forklift, Height 350mm, Without Grate
  • Material
    Polyethylene
  • Drum Capacity
    1x200 L
  • Supplied
    Assembled
  • Length
    1245mm
  • Height
    350mm
  • Width
    865mm
  • Distributed Load
    760kg/m²
  • Design of Sump Tray
    Clearance for Forklift
  • Weight
    15kg
  • Grate Type
    Without
  • Sump Capacity
    217L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome