Designed to safely transport 210 litre steel drums.Fits over a standard 1200 x 800mm Euro pallet, or drum sump up to 330mm height.Hand operated hydraulic pump.Beak-style clamp and lift mechanism allows operation without touching the drum.Overall H x W x D: 1200 x 980 x 820mm.Distance between legs 800mm.On 2 fixed (braked) , and 2 swivel castors.Lift capacity 250kg.Weight 50kg.CE marked.