Aluminium Sack Truck Max. Load 350 Kg with Lifting Platform Polyurethane Puncture Proof

Order Code: ZT3380042S

£1,399.99 Inc VAT (20%)


Description

Aluminium sack truck max. load 350 kg with lifting platform polyurethane puncture proof. Supplied = assembled. Max. load = 350 kg. Footplate width = 450 mm. Footplate depth = 300 mm. Wheel type = polyurethane punctureproof. Wheel diameter = 260 mm. Wheel bearing = ball bearing. Material = aluminium. Colour = silver. Overall height = 1380 mm. Overall width = 505 mm. Overall depth = 500 mm. Weight = 19.6 kg. Sturdy aluminium sack truck with oval tubing. Ergonomic natural rubber handles with hand guard - shaped to fit the hand. Puncture proof tyres (foamed polyurethane) The Matador aluminium sack truck with a fixed footplate (LxW 285 x 240 mm) offers greater stability due to the oval tubing frame and its larger wheel width. The puncture proof tyres made of foamed polyurethane (heat and water resistant) exhibit the same performance as ordinary pneumatic tyres. They are rounded off by sturdy plastic rims with high quality ball bearings. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador aluminium sack truck an ergonomic finishing touch and provide protection from injuries. The sack truck is delivered fully assembled. Lifting range from 12 - 882 mm by means of ratchet with backstop.

See full description
Specifications for Aluminium Sack Truck Max. Load 350 Kg with Lifting Platform Polyurethane Puncture Proof
  • Overall Height
    1380mm
  • Overall Width
    505mm
  • Material
    Aluminium
  • Product Type
    Sack Truck
  • Wheel Diameter
    260mm
  • Overall Depth
    500mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome