Drum Grip For Upright Drum, Number Of Drums 1, Zinc Plated

Order Code: ZT2698954S

£3,399.99 Inc VAT (20%)


Description

Drum grip for upright drum, number of drums 1, zinc plated. Supplied = assembled. Finish = hot dip galvanised. Colour = zinc plated. Max. fork cross section = 150x65 mm. Distance across forks = 240 mm. Height = 930 mm. Length = 1290 mm. Width = 585 mm. Max. load = 800 kg. Number of drums = 1 pcs. Weight = 103 kg. Product type = drum clamps. Can be operated from the driver's seat. Safety chain. Grip, lift, transport and set-down in one step. Special gripping mechanism protects against release when crossing uneven flooring. Mechanical gripping mechanism for picking up and setting down standing drums. For metal drums with rolling hoops and rims and L-ring plastic drums.

See full description
Specifications for Drum Grip For Upright Drum, Number Of Drums 1, Zinc Plated
  • Product Type
    Drum Clamps
  • Colour
    Zinc Plated
  • Load Capacity
    800kg
  • Finish
    Hot Dip Galvanised
  • Supplied
    Assembled
  • Distance Across Forks
    240mm
  • Width
    585mm
  • Height
    930mm
  • Length
    1290mm
  • Weight
    103kg
  • Fork Cross Section
    150x65mm
  • Number of Drums
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome