Drum Grip For Upright Drum, Number Of Drums 2, Painted

Order Code: ZT2698977S

£5,299.99 Inc VAT (20%)


Description

Drum grip for upright drum, number of drums 2, painted. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 540 mm. Height = 930 mm. Length = 1180 mm. Width = 960 mm. Max. load = 1600 kg. Number of drums = 2 pcs. Weight = 139 kg. Product type = drum clamps. Can be operated from the driver's seat. Safety chain. Grip, lift, transport and set-down in one step. Special gripping mechanism protects against release when crossing uneven flooring. Mechanical gripping mechanism for picking up and setting down standing drums. For metal drums with rolling hoops and rims and L-ring plastic drums.

See full description
Specifications for Drum Grip For Upright Drum, Number Of Drums 2, Painted
  • Product Type
    Drum Clamps
  • Finish
    Painted
  • Colour
    Gentian Blue
  • Load Capacity
    1600kg
  • Supplied
    Assembled
  • Distance Across Forks
    540mm
  • Width
    960mm
  • Height
    930mm
  • Length
    1180mm
  • Weight
    139kg
  • Number of Drums
    2
  • Fork Cross Section
    150x65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome