Drum Grip For Upright Drum, Number Of Drums 2, Zinc Plated

Order Code: ZT2698925S

£5,999.99 Inc VAT (20%)


Description

Drum grip for upright drum, number of drums 2, zinc plated. Supplied = assembled. Finish = hot dip galvanised. Colour = zinc plated. Max. fork cross section = 150x65 mm. Distance across forks = 540 mm. Height = 930 mm. Length = 1180 mm. Width = 960 mm. Max. load = 1600 kg. Number of drums = 2 pcs. Weight = 152 kg. Product type = drum clamps. Can be operated from the driver's seat. Safety chain. Grip, lift, transport and set-down in one step. Special gripping mechanism protects against release when crossing uneven flooring. Mechanical gripping mechanism for picking up and setting down standing drums. For metal drums with rolling hoops and rims and L-ring plastic drums.

See full description
Specifications for Drum Grip For Upright Drum, Number Of Drums 2, Zinc Plated
  • Product Type
    Drum Clamps
  • Finish
    Hot Dip Galvanised
  • Colour
    Zinc Plated
  • Load Capacity
    1600kg
  • Supplied
    Assembled
  • Distance Across Forks
    540mm
  • Length
    1180mm
  • Width
    960mm
  • Height
    930mm
  • Fork Cross Section
    150x65mm
  • Number of Drums
    2
  • Weight
    152kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome