Drum Gripper With 4-point Clamping System - For 200 L Steel Bung Drums And Drums With Lids - Orange

Order Code: ZT2736263S

£1,199.99 Inc VAT (20%)


Description

Drum gripper with 4-point clamping system, for 200 l steel bung drums and drums with lids, 220 l plastic L-ring drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 335 mm. Length = 875 mm. Width = 675 mm. Max. load = 350 kg. Number of drums = 1 pcs. Drum holder = 200 - 220 litre drums. Weight = 10 kg. Product type = drum clamps. 4-point clamping system. Released by activating the guide rod. Drum gripper with 4-point clamping system for 200 l steel bung drums and drums with lids, 220 l plastic L-ring drums and plastic double L-ring drums, max. load 350 kg.

See full description
Specifications for Drum Gripper With 4-point Clamping System - For 200 L Steel Bung Drums And Drums With Lids - Orange
  • Product Type
    Drum Clamps
  • Colour
    White Aluminium
  • Finish
    Painted
  • Load Capacity
    350kg
  • Supplied
    Assembled
  • Height
    335mm
  • Width
    675mm
  • Length
    875mm
  • Drum Holder
    200 - 220L Drums
  • Weight
    10kg
  • Number of Drums
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome