Drum Positioner, For 1 X 200 L Steel Bung Drums, Orange

Drum Positioner, For 1 X 200 L Steel Bung Drums, Orange

Order Code: ZT2736311SCopy

£3,199.99 Inc VAT (20%)


Description

Drum positioner, for 1 x 200 l steel bung drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 545 mm. Length = 1875 mm. Width = 700 mm. Max. load = 300 kg. Number of drums = 1 pcs. Weight = 102 kg. Product type = drum positioners. Loading drum stands. Drum turner for setting upright and laying flat 1 x 200 l steel bung drums and rolling hoop drums, max. load 300 kg.

Specifications for Drum Positioner, For 1 X 200 L Steel Bung Drums, Orange
  • Product Type
    Drum Positioners
  • Finish
    Painted
  • Colour
    Light Blue
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Height
    545mm
  • Width
    700mm
  • Length
    1875mm
  • Weight
    102kg
  • Number of Drums
    1