Drum Positioner, For 2 X 200 L Steel Bung Drums, Galvanised

Order Code: ZT2736342S

£5,499.99 Inc VAT (20%)


Description

Drum positioner, for 2 x 200 l steel bung drums, galvanised. Supplied = assembled. Finish = zinc plated. Colour = zinc plated. Height = 545 mm. Length = 1875 mm. Width = 1320 mm. Max. load = 600 kg. Number of drums = 2 pcs. Weight = 165 kg. Product type = drum positioners. Loading drum stands. Drum turner for setting upright and laying down 2 x 200 l steel bung drums and rolling hoop drums, max. load 600 kg.

See full description
Specifications for Drum Positioner, For 2 X 200 L Steel Bung Drums, Galvanised
  • Product Type
    Drum Positioners
  • Colour
    Zinc Plated
  • Finish
    Zinc Plated
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Length
    1875mm
  • Height
    545mm
  • Width
    1320mm
  • Number of Drums
    2
  • Weight
    165kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome