Drum Positioner, For 2 X 200 L Steel Bung Drums, Orange

Order Code: ZT2736241S

£3,999.99 Inc VAT (20%)


Description

Drum positioner, for 2 x 200 l steel bung drums, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Height = 545 mm. Length = 1875 mm. Width = 1320 mm. Max. load = 600 kg. Number of drums = 2 pcs. Weight = 150 kg. Product type = drum positioners. Loading drum stands. Drum turner for setting upright and laying down 2 x 200 l steel bung drums and rolling hoop drums, max. load 600 kg.

See full description
Specifications for Drum Positioner, For 2 X 200 L Steel Bung Drums, Orange
  • Product Type
    Drum Positioners
  • Colour
    Light Grey
  • Finish
    Painted
  • Load Capacity
    600kg
  • Supplied
    Assembled
  • Height
    545mm
  • Length
    1875mm
  • Width
    1320mm
  • Weight
    150kg
  • Number of Drums
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome