Drum Truck 7264D comes with 'Mauser' Loop In Lieu of Standard Claw

Order Code: ZT3078834S

£799.99 Inc VAT (20%)


Description

Application: For easier handling over kerbs etc.
Capacity kg: 450.
Product Type: Manual trucks.
Type: For Mauser drums.
Wheel Diameter mm: 350.
Wheel Type: Solid rubber.Load grip device easily adjusted. Looped handle for ease of handling and safety. Foot rest assists pulling over and supports the loaded truck. Loop to fit Mauser type drums. Wheeling application - easier hadling over kerbs etc.

See full description
Specifications for Drum Truck 7264D comes with 'Mauser' Loop In Lieu of Standard Claw
  • Type
    For Mauser Drums
  • Capacity
    450kg
  • Wheel Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome