Drum Truck For Plastic Drums, For Plastic Drum, Solid Rubber Wheels

Order Code: ZT2716186S

£459.99 Inc VAT (20%)


Description

Drum truck for plastic drums, for plastic drum, solid rubber wheels. Supplied = assembled. Wheel type = solid rubber. Finish = powder coated. Colour = light blue RAL 5012. Wheel diameter = 250 mm. Width = 695 mm. Height = 1320 mm. For drum diameter from - to = 500 - 590 mm. For drum capacities = 120, 150 or 220 litres. Product type = drum trucks. For plastic drums. Powder coated as standard in light blue RAL 5012. For drums with of 500 - 590 mm and capacity of 120, 150 or 220 litres. Very low centre of gravity for easy handling. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Drum Truck For Plastic Drums, For Plastic Drum, Solid Rubber Wheels
  • Colour
    Flame Red
  • Product Type
    Drum Trucks
  • Finish
    Powder-coated
  • Supplied
    Assembled
  • Height
    1320mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    695mm
  • Wheel Diameter
    250mm
  • Drum Capacity
    120, 150 Or 220Ls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome